Beli hand pallet krisbow 3 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  3. Nansin Hand Pallet (Alat Angkat Manual)
    Mulai

    Rp7.399.900

    Nansin Hand Pallet (Alat Angkat Manual)
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  4. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  5. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  6. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  7. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  8. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  9. Wintech ESAB MIG Torch (Stang Las MIG)
    Mulai

    Rp2.799.900

    Wintech ESAB MIG Torch (Stang Las MIG)
    Deskripsi:
    Terdiri dari:-STANG LAS MIG ESAB PSF-405- SWAN NECK PSF 405- GAS NOZZLE COOPER PSF 405- TIP HOLDER PSF 405- CONTACT TIP M8 X 37 E-CU Dia 1.0mm atau 1.2mm
    atribut:
    • Length (m): 5
    • Compatible for: MIG ESAB PSF-405
    • Current (A): 450
    • Gas Type: Mixed
    • Duty cycle: 0.6
    • Cable Diameter (mm): 1.2
  10. Melzer Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.599.900

    Melzer Hand Pallet (Troli Palet Manual)
    atribut:
    • Formal on Front Wheel: Double
    • Material of Front Wheel: Nylon
    • Truck Weight (kg): 85
    • Type: Hand Pallet
  11. PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    Mulai

    Rp119.900

    PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    atribut:
    • Material: Pad rubber:Nitrile rubber
    • Pad Outside Diameter (mm): 30
  12. Non Brand Quick Coupler PP Type (Kopler)
    Mulai

    Rp3.900

    Non Brand Quick Coupler PP Type (Kopler)
    Deskripsi:
    QUICK COUPLER Type PP20 untuk selang OD 8 Connector Coupler Male
    atribut:
    • Drat Type: Male
  13. Subarashii Hand Pallet 3Ton (Troli Palet Manual)
    Mulai

    Rp3.899.900

    Subarashii Hand Pallet 3Ton (Troli Palet Manual)
    atribut:
    • Capacity (kg): 3000
    • Type: Hand Pallet
  14. XLift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.499.900

    XLift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  15. monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)
    Mulai

    Rp1.399.900

    monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)
    Deskripsi:
    Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheel
    atribut:
    • Width (mm): 70
    • Suitable For: Hand pallet truck HP-2000
    • Diameter (φmm): 73
    • Bearing inner diameter (Φmm): 20
  16. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  17. Hippolift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp5.399.900

    Hippolift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    The Hand Pallet Truck is the ideal '’storage. aid" and "handling partner" for all manual transport tasks over short distances, excellenty suitable for use on lorries, in small warehouses and markets ect.
    atribut:
    • Capacity (kg): 3000
    • Fork Width (mm): 685
    • Fork Length (mm): 1200
    • Min. Fork Height (mm): 85
    • Teering Wheel: 80x70
    • Load Wheel (mm): 150x50
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet
    • Wheel Type: Polyurethan
Daftar Harga hand pallet krisbow 3 ton Terbaru October 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
KRISBOW Low Profile Pallet (Troli Palet Manual)Rp8.899.900
Nansin Hand Pallet (Alat Angkat Manual)Rp7.399.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.899.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900
Dalton Hand Pallet Truck (Troli Palet Manual)Rp5.299.900
Wintech ESAB MIG Torch (Stang Las MIG)Rp2.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)